Supreme Dry Battery MF (Aki Kering) NX100-S6L (S) 1pc
Rp999.900
Persediaan
Spesifikasi Produk
| Model Number | NX100-S6L (S) |
|---|---|
| Unit | 1pc |
| Dimensions (LxWxH) (mm) | 238x129x223 |
| CCA | 430 |
| Capacity (Ah) | 36 @5hours, 45 @20hours |
| Voltage (V) | 12 |
| RC (minute) | 80 |
| Corrective Action | '540 at 0°C |
| Layout | - |
| Terminal | STD |
| Handle | P/H |
| Berat (Kg) | 13.7 |
| Tanggal Produk Terdaftar | 12 April 2021 |
| Terakhir Diperbaharui | 20 January 2026 |
Informasi Produk
Description
1. Hydrometer.
· At full charge, the electrolyte specific gravity is 1.28 while at 50% of charge considered the minimum serviceable condition, the specific gravity is typically 1.22, in a typical situation. When the specific gravity drops to 1.10. The battery is full discharged.
2. Double lid with labyrinth structure.
· Prevent electrolyte losses by collection and returning liquid to the reservoir.
· Vents allow the battery to "breathe" during temperature changes and charging.
3. Flame Arrester.
· Safety system.
· Prevent the explosion from spark of outside.
· Minimize the acid-leakage.
· Prevent the inflow of dust.
4. Wrought lead-Calcium Grids.
· Offer considerable strength.
· Resistant to grid corrosion.
· Over-charge resistant.
· Minimal gassing and water usage.
· Less self-discharge.
· Resist thermal runaway.
- Diamond Mesh-increase the conductivity.
- Central lug-increase the electricity collection characteristic.
- High density active material with special additives-high starting performance.
5. Double lid.
· Prevent contamination and also add to the strength and rigidity.
· Include permanent flame arrester to prevent accidental explosion from external sparks or flame.
· Have hydrometer built in for faster checking.
6. Centered Cast-on Plate Straps.
· Stronger than the thinner gas-burned conventional connectors.
· Reduce the lever action movement resulting from road shock.
7. Polypropylene Case.
· Reinforced design is precisely tailored to support the battery elements.
· Material is exceptionally strong, durable and withstands the shock and vibration from the road.
8. Low-Resistance Envelope Separators.
· Encapsulate negative plates.
· Improve vibration durability.
· Prevent "treeing" and internal shorting between positive and negative plates.
Hot-melting.
- Improve the anti-vibration characteristic.
Ergonomic easy carry down fold handle.
- Cold forging terminal - High strength from fine structure and prevent the leakage.
NST Special Tissue for Positive Plates.
- Prevent the active material.
- Shedding from frequent.
- Charging and discharging.
REG Rolled Expanded High Tin Grid.
- Creating sub grain boundary.
- Which provide longer life span against corrosion.
- Ergonomic easy carry down fold handle.
· At full charge, the electrolyte specific gravity is 1.28 while at 50% of charge considered the minimum serviceable condition, the specific gravity is typically 1.22, in a typical situation. When the specific gravity drops to 1.10. The battery is full discharged.
2. Double lid with labyrinth structure.
· Prevent electrolyte losses by collection and returning liquid to the reservoir.
· Vents allow the battery to "breathe" during temperature changes and charging.
3. Flame Arrester.
· Safety system.
· Prevent the explosion from spark of outside.
· Minimize the acid-leakage.
· Prevent the inflow of dust.
4. Wrought lead-Calcium Grids.
· Offer considerable strength.
· Resistant to grid corrosion.
· Over-charge resistant.
· Minimal gassing and water usage.
· Less self-discharge.
· Resist thermal runaway.
- Diamond Mesh-increase the conductivity.
- Central lug-increase the electricity collection characteristic.
- High density active material with special additives-high starting performance.
5. Double lid.
· Prevent contamination and also add to the strength and rigidity.
· Include permanent flame arrester to prevent accidental explosion from external sparks or flame.
· Have hydrometer built in for faster checking.
6. Centered Cast-on Plate Straps.
· Stronger than the thinner gas-burned conventional connectors.
· Reduce the lever action movement resulting from road shock.
7. Polypropylene Case.
· Reinforced design is precisely tailored to support the battery elements.
· Material is exceptionally strong, durable and withstands the shock and vibration from the road.
8. Low-Resistance Envelope Separators.
· Encapsulate negative plates.
· Improve vibration durability.
· Prevent "treeing" and internal shorting between positive and negative plates.
Hot-melting.
- Improve the anti-vibration characteristic.
Ergonomic easy carry down fold handle.
- Cold forging terminal - High strength from fine structure and prevent the leakage.
NST Special Tissue for Positive Plates.
- Prevent the active material.
- Shedding from frequent.
- Charging and discharging.
REG Rolled Expanded High Tin Grid.
- Creating sub grain boundary.
- Which provide longer life span against corrosion.
- Ergonomic easy carry down fold handle.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Supreme%20Dry%20Battery%20MF%20(Aki%20Kering)%20NX100-S6L%20(S)%201pc/j9S027317693-1.jpg)