MILWAUKEE Cordless Reciprocating Saw Fuel Sawzall M18CSX-0 Bare Unit 1unit
Rp9.199.900
Persediaan
Spesifikasi Produk
| Model Number | M18CSX-0 |
|---|---|
| Unit | 1unit |
| No Load Stoke Rate (spm) | 0-3000 |
| Stroke length (mm) | 28.6 |
| Keyless Blade Clamp | Yes |
| On/Off Orbital | Yes |
| Speed Setting | 6 |
| Hang Hook | Yes |
| Battery Platform | M18™ REDLITHIUM™-ION |
| Voltage (V) | 18 |
| Length (mm) | 452 |
| LED Light | Yes |
| Fuel Gauge | Yes |
| Berat (Kg) | 4.1 |
| Tanggal Produk Terdaftar | 09 April 2021 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Feature
- Delivers faster than corded cutting speed and the durability of a corded saw.- POWERSTATE™ Brushless Motor: Supplies constant power for faster cuts and reduced heat for extended life
- REDLINK PLUS™ Intelligence: Provides optimised performance and overload protection using total system communication between tool, battery and charger
- REDLITHIUM™-ION Battery Pack: Provides superior pack construction, more work per charge and more work over the life of the pack.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan