Elephant Fiber Hoist (2 push-button) (c/w Polyethylene Rope) (Katrol Kawat Elektrik) BECK2550 1pc

#Nomor SKU S027045084
Wishlist
Rp34.999.900
Persediaan

Spesifikasi Produk

Model Number BECK2550
Unit 1pc
Hoisting Motor Capacity (kW) 0.55
Hoisting Speed (m/minute) 5.1, 9.8
Operation Voltage (V) 24
Power Cord Length (m) 5
Rated Load (t) 0.25
Standard Lift (m) 5
M Code 41104673
Berat (Kg) 22.0
Tanggal Produk Terdaftar 25 March 2021
Terakhir Diperbaharui 04 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- A polyester belt design that does not use chains or wires.
- Optimal for use in locations where oil and dust are better kept out.
- Low noise, compact, and lightweight.
- Can be used at various sites such as food, powder, and chemical factories where oil and dust is better kept out as well as inside stores and in hospitals.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan