HOZAN ESD Ceramic Tip Tweezers P646D 1pc

#Nomor SKU S027043837
Wishlist
Rp1.299.900
Persediaan

Spesifikasi Produk

Model Number P646D
Unit 1pc
Finishing Material Body: Stainless Steel, Tip: Zirconia Ceramic
ESD Management Value Rg<1x
Tip Direct Type
Tip Width (mm) 0.8
Total Length (mm) 128
W (mm) 10
Berat (Kg) 0.1
Tanggal Produk Terdaftar 25 March 2021
Terakhir Diperbaharui 04 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Ceramic tweezers that are more economical compared to fixed type tweezers as tips are replaceable and have anti-static measures, heat resistance, and chemical resistance.
- In addition to resistance of conventional ceramic tweezers, it can be also used for works requiring anti-static measures.
- Because heat conductivity is about 1/7 of stainless steel and heat is hardly transmitted, it is suitable for soldering works.
Use
Used in an environment requiring anti-static measures#cm# chemical resistance#cm# nonmagnetic#cm# wear resistance#cm# and heat resistance(1200degreesC).

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan