ebro Temperature-Humidity Logger EBI 20-T1 Unit Only 1unit

#Nomor SKU S026970677
Wishlist
Rp3.499.900
Persediaan

Spesifikasi Produk

Model Number EBI 20-T1
Unit 1unit
Type EBI 20-T1 Temperature logger
Storage Capacity 1 channel; 40,000 measured value memories
Accuracy ± 0.5°C (-20°C to +40°C), ± 0.8°C for the remaining measuring range
Protection Class IP67
Dimensions (mm) 69x48x22
Resolution 0.1°C
Measurands Temperature
Measurement Interval 1min to 24 hours
Battery 3V Lithium (CR2450), exchangeable
Measurement Range (°C) -30 to +70
Storage Temperature (°C) -40 to +70
Berat (Kg) 0.1
Tanggal Produk Terdaftar 24 March 2021
Terakhir Diperbaharui 17 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a storage capacity of 40,000 measured values, the EBI 20 data loggers are used for continuous documentation and monitoring of temperature. All EBI 20 data loggers are supplied with a factory calibration certificate and a battery that can be replaced by the user. The data loggers are particularly impressive because of their good price-performance ratio.

Applications:
- Transport monitoring
- Warehouse monitoring
- Process monitoring

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan