Brother Mobile Document Scanner DS640 1unit

#Nomor SKU S026968940
Wishlist
Rp2.599.900
Persediaan

Spesifikasi Produk

Model Number DS640
Unit 1unit
Scanning Speed (ppm) 15(@Simplex A4), 16(@Simplex Scan)
Document Size (mm) 86.36-1828.8 (Length), 50.8-215.9 (Width)
Duplex Scan No
Color Depth 24bit Color Processing, 8bit Gray Scale, 1bit Monochrome
Resolution (dpi) Up to 1200x1200 (Interpolated), 600x600 (Optical)
Scanning Width (mm) 216 (Max)
Dimensions (mm) 300.9x50.5x36.8
Power Consumption (W) Approx. 1.4 (Ready), Approx. 2.6 (Scanning)
Berat (Kg) 2.4
Tanggal Produk Terdaftar 23 March 2021
Terakhir Diperbaharui 17 July 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Brother DS-640 mobile scanner is ideally suited for on-the-go/small office/home office professionals with its compact, mobile design and simple workflow applications. The compact size and portability of the DS-640 combined with its fast scan speeds and image optimization features, make it a perfect fit to be used on the road or to be used in the home or small office, providing compatibility with the way you work. The DS-640 offers plug and play convenience. Use your laptop or PC to power the DS-640 by connecting the included micro USB 3.0 cable. The same connection allows you to seamlessly scan your hard copy documents directly to your computer.
Feature
- Time-saving, fast scan speeds. Scans color and black and white documents at up to 16 ppm.
- On the go scanning. Powering the Brother DS-640 document scanner through the included micro USB 3.0 cable to a laptop or PC enables scanning from virtually anywhere and makes the DS-640 highly portable for mobile professionals.
- Compatible with the way you work. The software included with the DS-640 document scanner allows you to scan to multiple “Scan-to” destinations including File, Image, OCR, Email, and cloud services to keep your business moving.
- Bundled software lets you do more. The included software suite provides document management and OCR software that allows you to turn your hardcopy documents into editable Microsoft Word files.
- Compact and lightweight. The sleek new design of this Brother document scanner measures less than 11.8 inches in length and weighs about 1.5 pounds, making it easy to take with you wherever you go.
- Handle a variety of document sizes. The Brother DS-640 document scanner allows you to scan a variety of documents including invoices and receipts, up to 72 inches long and on paper up to 72 lb. bond weight.
- Scan plastic ID and business cards. Easily scan business cards and plastic ID cards through the same location as other documents.
- Optimize images and text for storage/classification. The software included with the Brother DS-640 document scanner enhances scans with automatic color detection/adjustment, image rotation (PC only), bleed through prevention, background removal, text enhancement and color drop.
- Flexible business processes/system support. Supports Windows, Mac and Linux environments and TWAIN/WIA for PC/ICA for Mac/SANE drivers.
- At your side support. 1-Year Limited Warranty and Brother free online, call, or live chat technical support for the life of your scanner.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan