GAST Air Motors 2AM Series Model 2AM-FCC-1 1pc

#Nomor SKU S026965697
Wishlist
Rating:
80% of 100
(1)
Rp11.999.900
Persediaan

Spesifikasi Produk

Model Number 2AM-FCC-1
Unit 1pc
Type Item Air Motor
Maximum Air Consumption (cfm) 30
Maximum Power (Hp) 0.95
Maximum Pressure (bar) 7
Maximum Sound Level (dBA) 76
Maximum Speed (rpm) 3000
Maximum Torque (inch-lb) 28
Mount Foot
Output Shaft Type Flat
Port Size and Type 1/4inch NPT
Regulatory Approval CE, ATEX
Rotation Counter Clockwise
Shaft Size (inch) 0.5
Stainless Steel No
Starting Torque (inch-lbs) 17.5 at 80psi
Torque Maximum Speed (inch-lbs) 19.5
Vanes 4
Berat (Kg) 1.9
Tanggal Produk Terdaftar 23 March 2021
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The compact and portable 2AM series offers variable operating speed and power output that can be adjusted to meet the precise needs of your application. Their air throttling and pressure control is not only cost effective over electric motor controls, but they also can be stalled or overloaded for long periods without damaging the motor. In addition to being a non-electrical device and cool running, Gast air motors are ideal for use in hazardous and extreme ambient temperature locations.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Halaman Terkait