GAST Air Motors 2AM Series Model

Rating:
80% of 100
(1)
Sebelum PPN:
Rp10.999.900 - Rp23.999.900
Spesifikasi
Type ItemAir Motor
Maximum Air Consumption (cfm)30
Maximum Sound Level (dBA)76
Maximum Torque (inch-lb)28
Regulatory ApprovalCE, ATEX
Torque Maximum Speed (inch-lbs)19.5
Vanes4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The compact and portable 2AM series offers variable operating speed and power output that can be adjusted to meet the precise needs of your application. Their air throttling and pressure control is not only cost effective over electric motor controls, but they also can be stalled or overloaded for long periods without damaging the motor. In addition to being a non-electrical device and cool running, Gast air motors are ideal for use in hazardous and extreme ambient temperature locations.

Ulasan Produk

Halaman Terkait