Latty Gland Packing Aramid with graphite core (Mechanical seal) Flon 4758 8.0mm 15 M 1pc
Rp15.999.900
Persediaan
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Pressure (bar) | 0 to 1000 |
| Temperature (°C) | -220 to 300 |
| Speed (m/s) | < 10 |
| Ph | 2-14 |
| Fluids | Slurry fluids |
| Size (mm) | 8.0 |
| Article# | 100198 |
| Length (m) | 15 |
| Berat (Kg) | 1.0 |
| Tanggal Produk Terdaftar | 19 February 2021 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
LATTYflon 4758
PERFORMANCE FOR RECIPROCATING APPLICATIONS
Multi-yarn packing: the corners of the packing are made of 100% aramid yarns impregnated with PTFE using our exclusive "Filcoat"-process, while the friction faces are made of lubricated and silicone free 100% PTFE. The packing is then re-impregnated with a PTFE mix during braiding operation. Available in preformed packing rings, on request. Sealing solutions for reciprocating machines and rotary applications using aggressive fluids.
PERFORMANCE FOR RECIPROCATING APPLICATIONS
Multi-yarn packing: the corners of the packing are made of 100% aramid yarns impregnated with PTFE using our exclusive "Filcoat"-process, while the friction faces are made of lubricated and silicone free 100% PTFE. The packing is then re-impregnated with a PTFE mix during braiding operation. Available in preformed packing rings, on request. Sealing solutions for reciprocating machines and rotary applications using aggressive fluids.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20Flon%204758/Latty%20Gland%20Packing%20Aramid%20with%20graphite%20core%20(Mechanical%20seal)%20Flon%204758%208_0mm%2015%20M%201pc/14S025843040-1.jpg)