Latty Gland Packing Aramid with graphite core (Mechanical seal) Flon 4758

Sebelum PPN:
Rp12.999.900 - Rp109.999.900
Spesifikasi
Pressure (bar)0 to 1000
Temperature (°C)-220 to 300
Speed (m/s)< 10
Ph2-14
FluidsSlurry fluids

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LATTYflon 4758
PERFORMANCE FOR RECIPROCATING APPLICATIONS

Multi-yarn packing: the corners of the packing are made of 100% aramid yarns impregnated with PTFE using our exclusive "Filcoat"-process, while the friction faces are made of lubricated and silicone free 100% PTFE. The packing is then re-impregnated with a PTFE mix during braiding operation. Available in preformed packing rings, on request. Sealing solutions for reciprocating machines and rotary applications using aggressive fluids.

Ulasan Produk

Tidak ada ulasan