FOSROC Brushbond Grey Waterproofing Coating (Lapisan Kedap Air) 1set
Rp319.900
Persediaan
Spesifikasi Produk
| Unit | 1set |
|---|---|
| Color | Grey |
| Mixed Density (kg/L) | 1.65 (brushable consistency) |
| Tensile Strength (N/mm²) | 5 |
| Compressive Strength (N/mm²) | 39 |
| Fexural Strength (N/mm²) | 11 |
| Bonding Strength (N/mm²) | 3.5 |
| Shear Bond Strength (N/mm²) | 5.5 |
| Abrasion Resistance % weight Loss | 1.1 |
| Impact Strength (inch/lbs) | 16 |
| Water Absorption (%) | 2 |
| Freeze/Thaw Resistance Cysles Passed | 60 |
| Berat (Kg) | 22.3 |
| Tanggal Produk Terdaftar | 11 February 2021 |
| Terakhir Diperbaharui | 11 September 2026 |
Informasi Produk
Description
Acrylic polymer modified cementitious waterproofing coating for concrete and masonry surfaces.
Uses :
Brushbond is designed to re-face and even out variations in concrete and masonry surfaces. It effectively protects against concrete decay by providing a long tasting banner to water borne corrosive salts and atmospheric gases.It provides a seamless flexible waterproof coating suitable for use in water tanks, reservoirs, fountains toilets and bathrooms. scaling tie bar holes.
Advantages.
- Minimum surface preparation needed applied directly to the concrete and masonry.
- Excellent adhesion to porous and non-porous surfaces.
- Non-toxic - ideal for potable water tanks.
- Excellent for damp-proofing basements below grade.
- Waterproof - suitable for water retaining surfaces.
- Breathable - allows transmission of water vapour from interior of building.
- Flexible.
- High resistance to carbon dioxide and chloride ion diffusion.
- Covers honeycomb and pitted concrete.
Standards compliance.
Confirms to US Federal Regulations requiring water extractables of less than 0.8 mg per cm2 of exposed surface for potable water containers.
Brushbond is a two component acrylic polymer modified cemontitious coating which is supplied in easy to use kits. By varying the mix proportions, Brushbond can be applied simply by a stiff brush, roller, spray or trowel to obtain the desired texture.
Brushbond consists of specially selected cements, graded hard wearing aggregates and additives supplied in powder form together with a liquid component of blended acrylic copolymers and wetting agents. The acrylic polymer provides Brushbond with exceptional adhesion, resiliency, flexibility, toughness and durability.
Brushbond provides a protective waterproof coating which has an outstanding wear and weather resistance. It has good chemical resistance to mild inorganic acids, diesel ott, gasoline, chlorides, de-icing salts, effluents and organic solvents.In normal use it win resist water pressure up to 7 metre heat. The degree of resistance of Brushbond to water under pressure depends on the coating thickness.
Technical support.
Fosroc offers a comprehensive range of high performance, high quality products for the construction industry, Fosroc offers a technical support package to specifiers and contractors which Includes computer-aided design detailing and technical advice from staff with unrivalled experience.
Uses :
Brushbond is designed to re-face and even out variations in concrete and masonry surfaces. It effectively protects against concrete decay by providing a long tasting banner to water borne corrosive salts and atmospheric gases.It provides a seamless flexible waterproof coating suitable for use in water tanks, reservoirs, fountains toilets and bathrooms. scaling tie bar holes.
Advantages.
- Minimum surface preparation needed applied directly to the concrete and masonry.
- Excellent adhesion to porous and non-porous surfaces.
- Non-toxic - ideal for potable water tanks.
- Excellent for damp-proofing basements below grade.
- Waterproof - suitable for water retaining surfaces.
- Breathable - allows transmission of water vapour from interior of building.
- Flexible.
- High resistance to carbon dioxide and chloride ion diffusion.
- Covers honeycomb and pitted concrete.
Standards compliance.
Confirms to US Federal Regulations requiring water extractables of less than 0.8 mg per cm2 of exposed surface for potable water containers.
Brushbond is a two component acrylic polymer modified cemontitious coating which is supplied in easy to use kits. By varying the mix proportions, Brushbond can be applied simply by a stiff brush, roller, spray or trowel to obtain the desired texture.
Brushbond consists of specially selected cements, graded hard wearing aggregates and additives supplied in powder form together with a liquid component of blended acrylic copolymers and wetting agents. The acrylic polymer provides Brushbond with exceptional adhesion, resiliency, flexibility, toughness and durability.
Brushbond provides a protective waterproof coating which has an outstanding wear and weather resistance. It has good chemical resistance to mild inorganic acids, diesel ott, gasoline, chlorides, de-icing salts, effluents and organic solvents.In normal use it win resist water pressure up to 7 metre heat. The degree of resistance of Brushbond to water under pressure depends on the coating thickness.
Technical support.
Fosroc offers a comprehensive range of high performance, high quality products for the construction industry, Fosroc offers a technical support package to specifiers and contractors which Includes computer-aided design detailing and technical advice from staff with unrivalled experience.
Feature
ApplicationFor best results daml the surface before coating with Brushbond. Use a short, stiff bristle brush preferably 120 to 200mm in Width. Apply like a paint using one or two coats as required. Spray or towel applications can be undertaken as necessary. Twi coats is recommended for best results.
On hot substrates, over 40°C surface temperature, a primer coat of mixed Brushbond and water with slurry like consistency should be applied. Prime only areas that can be coated with Brushbond before the primer dries. Do not apply material at temperature below 5°C.
Overcoating
Brushbond provides an asthetically pleasing surface finish whose texture is dependent on the method of application. It does not normally require any futher surface finishes. Brushbond is however, compatible with most forms of subsequent coatings. Should you need more information consult Fosroc technical departement.
Cleaning
Brushbond should be removed from tools and equipment immediately after use with clean water. Hardened material can be removed mechanically.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/FOSROC%20Brushbond%20Grey%20Waterproofing%20Coating%20(Lapisan%20Kedap%20Air)%201set/m2S025825794-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)