Socomec DIRIS A-30 48250403 1pc
Rp7.299.900
Persediaan
Spesifikasi Produk
| Model Number | 48250403 |
|---|---|
| Unit | 1pc |
| Reference Number | 48250403 |
| Berat (Kg) | 0.6 |
| Tanggal Produk Terdaftar | 02 February 2021 |
| Terakhir Diperbaharui | 09 December 2025 |
Informasi Produk
Description
Socomec Energy Meter
The Socomec DIRIS A30 series energy meter allows measuring electrical parameters such as voltage, current, frequency, power and power factor with a measurement range of 28VAC to 600VAC(Voltage Between Phase and Neutral), 50VAC to 1039VAC (Voltage Between Phases), 0A to 11A, 45Hz to 65Hz. This multifunction power-monitoring device is an instrument that provides the user with all of the measurements needed to complete energy efficiency projects and to assure the monitoring of electrical distribution systems. This front panel mount device is equipped with additional modules that give the user flexibility throughout the service life of the product. It operates on a supply voltage ranging between 110VAC and 400VAC. This meter has a cut-out height of 92mm, cut-out width of 92mm and depth of 95mm.
Features and Benefits
Customisable
Detects wiring errors
Pulse output
User friendly operations
Backlit LCD display
Certifications
IEC 61557-12
IEC 62053-22 class 0.5 S
IEC 62053-23 class 2
UL approved
IP52 rated (front)
The Socomec DIRIS A30 series energy meter allows measuring electrical parameters such as voltage, current, frequency, power and power factor with a measurement range of 28VAC to 600VAC(Voltage Between Phase and Neutral), 50VAC to 1039VAC (Voltage Between Phases), 0A to 11A, 45Hz to 65Hz. This multifunction power-monitoring device is an instrument that provides the user with all of the measurements needed to complete energy efficiency projects and to assure the monitoring of electrical distribution systems. This front panel mount device is equipped with additional modules that give the user flexibility throughout the service life of the product. It operates on a supply voltage ranging between 110VAC and 400VAC. This meter has a cut-out height of 92mm, cut-out width of 92mm and depth of 95mm.
Features and Benefits
Customisable
Detects wiring errors
Pulse output
User friendly operations
Backlit LCD display
Certifications
IEC 61557-12
IEC 62053-22 class 0.5 S
IEC 62053-23 class 2
UL approved
IP52 rated (front)
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan