Mitsubishi Violet Roughing End Mill (M Type) (Mata Pahat Frais Kasar) VAMRD1000 1pc

#Nomor SKU S025739992
Wishlist
Rp2.699.900
Persediaan

Spesifikasi Produk

Model Number VAMRD1000
Unit 1pc
Number of Blades 4
Cutting Diameter (mm) 10
Blade Length (mm) 25
Total Length (mm) 80
Shank Diameter (mm) 10
Surface Treatment Violet Coating (V)
Twisting Angle 30°
Berat (Kg) 0.6
Tanggal Produk Terdaftar 29 January 2021
Terakhir Diperbaharui 04 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Newly developed violet coating was applied to the base material of high grade powder high-speed steel in this roughing end mill. Chipping is difficult to be produced in difficult-to-cut materials such as stainless steel and alloy steel and it has long life.
Use
Work materials: Standard steel#cm# carbon steel (up to 40HRC) #cm# austenite stainless steel.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan