FUJIGEN AeroMill ARN1230S 1pc

#Nomor SKU S025551679
Wishlist
Rp5.799.900
Persediaan

Spesifikasi Produk

Model Number ARN1230S
Unit 1pc
Type Negative type
Cutting Diameter (mm) 30
Total Length (mm) 85
Shank Diameter (mm) 12
Exclusive Tip S32MOZ/S32GUR
Number of Blades 3
Berat (Kg) 1.0
Tanggal Produk Terdaftar 29 January 2021
Terakhir Diperbaharui 04 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A small diameter shank is employed, making it optimum for the use in low rigidity machines. Processing with more optimum conditions is enabled when negative and positive types are differentiated depending on the workpiece to be processed. It is recommended to use the negative type for iron, steel, etc. as it has excellent blade edge strength and economy and the positive type for aluminum, stainless steel, etc. as its emphasis is sharpness.
Use
Face milling.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan