FUJIGEN AeroMill

Sebelum PPN:
Rp6.399.900 - Rp7.499.900
Spesifikasi
Total Length (mm)85
Number of Blades3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A small diameter shank is employed, making it optimum for the use in low rigidity machines. Processing with more optimum conditions is enabled when negative and positive types are differentiated depending on the workpiece to be processed. It is recommended to use the negative type for iron, steel, etc. as it has excellent blade edge strength and economy and the positive type for aluminum, stainless steel, etc. as its emphasis is sharpness.
Use
Face milling.

Ulasan Produk

Tidak ada ulasan