TRUSCO GP Top Mini Screw Hole M7xP0.75 (Amplas Gerinda Susun) GP3007 5pcs

#Nomor SKU S025423969
Wishlist
Rp369.900
Persediaan

Spesifikasi Produk

Model Number GP3007
Unit 5pcs
Grain Size (#) 60
Outer diameterxwidthxscrew diameter (mm) 30x8xM7 (P0.75)
Maximum Working Rotation Speed (rpm) 30000
Blade Number (sheet) 28
Maximum Working Peripheral Velocity 47.1m/s (2826m/min)
Berat (Kg) 0.3
Tanggal Produk Terdaftar 29 January 2021
Terakhir Diperbaharui 17 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Rich in particle size variation, it is a versatile type that covers from rough finishing to finish polishing. Prevents polishing burns which are a disadvantage of elastic whetstones and has high grinding performance as well as a 5- to 6-fold long life. There is cushioning property compared with grinding stone, hitting softly to workpiece.
Use
Optimum for removal of spot welding burr of automobiles#cm# home electric appliance product etc. #cm# especially for polishing of molding die. For general metal. Working tool: air-operated grinder.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan