TRUSCO GP Top Mini Screw Hole M7xP0.75 (Amplas Susun)

Kondisi Barang:
Sebelum PPN:
Rp409.900
Spesifikasi
Outer diameterxwidthxscrew diameter (mm)30x8xM7 (P0.75)
Maximum Working Rotation Speed (rpm)30000
Blade Number (sheet)28
Maximum Working Peripheral Velocity47.1m/s (2826m/min)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Rich in particle size variation, it is a versatile type that covers from rough finishing to finish polishing. Prevents polishing burns which are a disadvantage of elastic whetstones and has high grinding performance as well as a 5- to 6-fold long life. There is cushioning property compared with grinding stone, hitting softly to workpiece.
Use
Optimum for removal of spot welding burr of automobiles, home electric appliance product etc. , especially for polishing of molding die. For general metal. Working tool: air-operated grinder.

Ulasan Produk

Tidak ada ulasan