DIJET Four-Flute Super One Cut End Mill DZSOCM4100 1pc
Rp2.599.900
Persediaan
Spesifikasi Produk
| Model Number | DZSOCM4100 |
|---|---|
| Unit | 1pc |
| Cutting Diameter (mm) | 10 |
| Blade Length (mm) | 34 |
| Total Length (mm) | 90 |
| Shank Diameter (mm) | 10 |
| Surface Treatment | DZ Coating (TiAlN type) |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 29 January 2021 |
| Terakhir Diperbaharui | 04 March 2026 |
Informasi Produk
Feature
An originally developed breaker groove (patent pending) is employed, enabling both high chip discharge and tool rigidity. (High feeding and groove processing are possible. ) It is an almighty end mill from standard steel to stainless steel and high hardness materials (up to50HRC) .Use
Work materials: Carbon steel#cm# alloy steel#cm# tool steel (up to 40HRC) #cm# pre-hardened steel (up to 43HRC) #cm# cast iron#cm# ductile cast iron (up to 350HB) #cm# hardened steel (up to 50HRC) #cm# stainless steel (up to 35HRC) .Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan