SCARLET TECH Wireless Anemometer WL-11 1Pc
Rp46.999.900
Persediaan
Spesifikasi Produk
| Unit | 1Pc |
|---|---|
| Wind Speed Measurement Range () | 0.1...50 |
| Wind Speed Accuracy (%) | +/- 3 |
| Wind Speed Resolution (m/s) | 0.1 (under 9.9); 1 (Above 10) |
| Units of Measurement | m/s, km/h, knots, mph, Bf |
| Temperature Measurement Range (°C) | -30....+60, +/- 1 |
| Dimensions - Sensor (Hxmm) | height 210 mm; diameter cup to cup 120 mm |
| Dimensions - Display unit (mm) | 94x63x28 |
| Data recording | up to 12 months, .txt and ASCII data format |
| Display updating | every 2 seconds |
| Logging interval | 10 s, 1 min, 10 min, 60 min |
| Data Logging | average and maximum wind speed, wind direction, temperature |
| Transmission Frequency | 868 MHz / +10dB; 908 MHz, 922 MHz (requested by clients) |
| Battery - sensor | 1 x 3.6 V AA Lithium battery |
| Battery - display unit | 2 x 1.5 V AA |
| Mounting | the sensor mounts on a pipe with ø 20 mm diameter |
| Berat (Kg) | 0.7 |
| Tanggal Produk Terdaftar | 13 January 2021 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The Scarlet WL-11 Wind Speed Data Logger is designed to provide an affordable and easy-to-use solution to wind site evaluation and monitoring wind generator performance in real time. It records wind speed, gust, and direction, time and date, temperature, and other important wind parameters. The wireless transmission ranges up to 400 meters or 1300 meters (WL-11X). All data are stored within SD card (included) in data-exchange format.
Feature
easy-to-use solution for wind site evaluationshows and store all vital wind data
range up to 400 meters or 1300 meters (WL-11X)
easy installation without running cables
replaceable anemometer cups
24h wind speed and temperature history graphs
7 days history of instant and average wind speed
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan