SCARLET TECH Wireless Anemometer WR-3 1Pc

Rp42.999.900
Persediaan

Spesifikasi Produk

Unit 1Pc
Wind Speed Measurement Range () 0.1...50
Wind Speed Accuracy (%) +/- 2
Wind Speed Resolution (m/s) 0.1 (under 9.9 ); 1 (Above 10 )
Units of Measurement m/s, km/h, knots, mph, Bf
Temperature Measurement Range (°C) -30....+60, +/- 1
Dimensions - Sensor (Hxmm) 240 x 187 (cup-to-cup diameter)
Dimensions - Display unit (mm) 94x63x28
Averaging period, selectable 2s, 10s, 30s, 2min, 5min
Display updating every 2 seconds
Data transmission every 2 seconds
Measurement Interval (s) 2
Transmission Frequency 868 MHz/ +10 dBm; 908 MHz, 922 MHz (requested by clients)
Battery - sensor 1 x 3.6 V AA Lithium battery
Battery - display unit 2 x 1.5 V AA
Mounting the sensor mounts on a pipe with ø 20 mm diameter
Berat (Kg) 0.7
Tanggal Produk Terdaftar 13 January 2021
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wireless Sensor:
WR-3 applies state-of-art 433/868/900 MHz radio frequency wireless technology to ensure better performance for barrier penetration and achieving long range transmission. The ultra-long 400 meter transmission distance makes WR-3 a perfect gadget to help users monitor wind speed on crane/lift/towers and prevent accidents from high wind risks. Data transmit rate: every 2 seconds.
The sensors automatically send data when wind cups revolve. It goes to sleep mode when wind cups stop for more than 6 hours to save power consumption.
Handheld Receiver :
Large LCD display shows digital wind speed, temperature and beaufort chart clearly. Anti-slip rubber on two slides helps users hold the receiver in place during work. User-friendly interface and simple button design allow you to operate the device easily with only one hand.
Users can set wind threshold based on safety standards. When the wind exceeds wind threshold, an audible alarm will be triggered. The alarm will continue as long as high wind is detected. The alarm buzzer on top of the receiver can effectively warn users at the level of 90 dB.
Low Power Consumption :
We use innovative low-power consumption wireless technology on WR-3. The battery power consumption is only 20-30 uA in normal condition and 35 mA peak current during data transmission. 3.6V Lithium battery with 2600 mAh capacity can run the sensor for 3 years.
3-years long battery life reduces the maintenance cost significantly. Low battery indicator on the display monitor will show up when battery capacity is lowered than 10%.
Feature
Current, maximum & average wind speed (selectable averaging period)
Standard units (knots, m/s, km/h, mph)
Beaufor scale graph
Temperature in Celsius or Fahrenheit degree
Wind chill
Sound alarm at exceeded wind speed

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait