ARO Pump Diaphragm Air Operated Double (Pompa Diafragma) PD10P-FPS-PTT 1pc

#Nomor SKU S025319231
Wishlist
Rp37.999.900
Persediaan

Spesifikasi Produk

Model Number PD10P-FPS-PTT
Unit 1pc
Connection Fluid Inlet (inch) 1 ANSI/DIN Flange (Side)
Connection Fluid Outlet 1inch ANSI/DIN Flange (Side)
Connection Air Inlet (inch) 1/4 NPT
Diaphragm Material Teflon
Material Ball Valves Teflon
Material Valve Seats Polypropylene
Material Wetted Parts Polypropylene
Material Air Motor Polypropylene
Material Hardware Stanless Steel
Maximum Capacity Performance (L/minute) 200
Performance Max. Pressure (bar) 8.3
Performance Max. Solid Dia (mm) 3.2
Dimensions (cm) 46x33x45
Berat (Kg) 9.1
Tanggal Produk Terdaftar 13 January 2021
Terakhir Diperbaharui 21 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ARO EXP 1inch non-metallic diaphragm pumps are a versatile solution for numerous applications. Our EXP 1inch models achieve flow rates of up to 53 GPM (200.6 LPM) and offer a wide array of material and porting configurations. These pumps are often used for transfer, filling, recirculation and supply in chemical, industrial and water/wastewater treatment markets.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan