NEBULA Grease, Lithium Complex HT Blue 175kg 1drum

#Nomor SKU S025293272
Wishlist
Rp12.999.900
Persediaan

Spesifikasi Produk

Unit 1drum
Color Blue
Size (kg) 175
Texture Smooth
NLGI Grade 2
Thickener Lithium Complex
Dropping Point, C Min. 260
Penetration Worked '280 at 25°C
Viscosity (cSt) '145 at 40°C
Berat (Kg) 175.0
Tanggal Produk Terdaftar 11 January 2021
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
NEBULA LITHIUM COMPLEX is extra high performance grease intended for a wide variety of applications and severe operating conditions. It is based on high quality mineral oils and formulated to provide excellent high performance grease with superb adhesion, structural stability and resistance to water contamination. This grease has a high level of chemical stability and offers excellent protection agains rust and corrosion. It features a high dropping
point.
Advantages using NEBULA LITHIUM COMPLEX are :
- Broad multipurpose application,provides potential for inventory rationalization and reduced inventory costs.
- Highly adhesive and cohesive structure,excellent grease tenacity,reduced leakage and extended relubrications intervals for reduced maintenance requirements.
- Excellent rust and corrosion resistance provides better rust protection and longer oxidation protection.
- Superb resistance to water washout and spray-off,assures proper lubrication and protection even in the most severe water exposure conditions.
- Very good anti wear and EP performance Reliable protection of lubricated equipment,even under conditions of high sliding and moderate shock loading with potential for extended equipment life and reduced unanticipated downtime.
- Excellent pump ability,can be pumped in industrial centralize lubrication system.
- Long storage life allows simplification of maintenance and reduces long term cost.

Applications:
NEBULA LITHIUM COMPLEX is recommended for severe applications where anti-leakage properties are required. It can be used in a wide range of automotive,industrial,agricultural,mining and construction applications.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait