Hannochs LED Bulb Light Sensor Lamp E27 Cool Daylight 9W 1pc

#Nomor SKU S025281125
Wishlist
Rp71.900
Persediaan

Spesifikasi Produk

Unit 1pc
Color Cool Daylight
Color Temperature (Kelvin) 6500
Power (W) 9
Voltage (V) 220-240
Product Technology LED with Light Sensor
Rated Lifetime (hour) 15000
Fitting E27
Lumen 806
Height (mm) 120
Diameter (mm) 60
Product Material Thermal Plastic + AL + PC
Beam Angle (°) 200
Berat (Kg) 0.4
Tanggal Produk Terdaftar 05 January 2021
Terakhir Diperbaharui 21 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Innovative LIGHT SENSOR Bulb (Create Automation Light ON.)
Light will be automatically TURN OFF when in BRIGHT environment and TURN ON when in DARK environment.
Say goodbye to forget turning the lamp on in the evening and off in the morning.
Save energy up to 90% compared with regular incandescent bulbs.
Just install into the E-27 fitting. No external light sensor needed.
Can operate within 100 - 240 V.
Very good color rendering > 80.
No IR & UV radiation.
Frosted cover, impact resistant.
Long Life lamp up to 15000 hours and Save Maintenance costs.
Low heat radiation.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait