NACHI Spherical Roller Bearings 23038EW33 C3 1pc

#Nomor SKU S024631976
Wishlist
Rp5.099.900
Persediaan

Spesifikasi Produk

Model Number 23038EW33 C3
Unit 1pc
Dimensions d (mm) 190
Dimension D (mm) 290
Dimension T (mm)   75
Dimensions r Min. 2.1
Basic Dynamic Load Rating Ca (N) 1080000
Basic Static Load Rating Coa (N) 1330000
Limiting Speed Grease Lubrication (rpm) 1400
Limiting Speed Oil Lubrication (rpm) 1900
Dimension D1 (mm) min.202
Dimensions d1 (mm) max.278
Size (mm) 190x290x75
Berat (Kg) 1.5
Tanggal Produk Terdaftar 13 December 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High axial resistance load performance.
- Internal specifications have been optimized to greatly improve axial resistance load performance.

High impact resistance performance (EXQ-V specifications).
- The EXQ-V specifications are available, which have greatly improved impact resistance performance of a stamped steel cage by applying a special surface heat treatment.
Dimension accuracy and radial internal clearance of the EXQ-V are special specifications for vibrating applications.
Target range: see the Dimension Table.

Service temperature of 200°C.
- Standardized heat stabilization treatment and service temperature up to 200°C.

Long life.
- Long life has been realized by optimized internal specifications and using high cleanliness steel.

Low temperature rise and higher permissible rotation.
- Heat generation of the bearing has been reduced by stabilizing the roller movement during rotation, realizing the world's highest permissible rotation.
Feature
Outer & Inner rings.
- Capable of continuous operating temperatures up to 200°C by standardized heat stabilization treatment.
- Axial load carrying capability has been improved by optimizing the curvature of the raceway profile. Longer bearing life has also been achieved.

Rollers.
- Axial load carrying capability has been improved by optimizing the curvature of the rolling contact surface. Longer bearing life has also been achieved.

Floating guide ring.
- Provided with a floating guide ring to control the roller movement.

Cages.
- Provided with a high-strength, high-rigidity steel pressed cage to enclose the entire roller.
- Impact resistance performance has been greatly improved by special surface hardening treatment (EXQ-V specifications).

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan