Motorola Radio Rig (HT) XiR M3688 VHF 136-174 MHz 45W 1unit

#Nomor SKU S024108706
Wishlist
Rp8.299.900
Persediaan

Spesifikasi Produk

Unit 1unit
Frequency Range (MHz) 136-174
Display Monochrome Alphanumeric (XiR M3688)
Dimensions (mm) 44x169x134
Channel Spacing (kHz) 12.5, 25
IP Standards IP54
Frequency Band VHF
Channel Capacity 160
Current Drain Standby (A) max. 0.81
FCC Description ABZ99FT4093
ICC Description 109AB99FT4093
Power (W) 25-45
Rx @Rated Audio (A) max. 2
Transmit (A) max. 11.0
Berat (Kg) 1.3
Tanggal Produk Terdaftar 13 December 2020
Terakhir Diperbaharui 23 October 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Price Radio Rig Motorola XiR M3688, VHF 136 - 174 MHz and UHF 403 - 470 MHz frequency available with 25 Watt and 40 Watt power.
Feature
Stay connected with your workers whether they’re delivering cargo, dispatching trucks or driving a school bus. The MOTOTRBO XiR M3688 mobile radio (with alphanumeric display) is a reliable, cost-efficient solution to keep your team in contact so they can communicate, coordinate and collaborate for maximum efficiency and safety. The XiR M3688 is designed for the everyday driver, so you can connect without distraction.

This analog/digital mobile radio offers all the benefits of the latest technology – from superior audio quality to greater coverage. It’s also compatible with advanced MOTOTRBO business-essential features, such as transmit-interrupt (decode only) to prioritize critical communication. The bright, high-contrast alphanumeric display allows drivers to see important information such as settings and caller ID at a glance.

The XiR M3688 is easy to use and delivers clear communication for maximum efficiency of your operation. MOTOROLA also offers the MOTOTRBO XiR M3188 mobile radio with numeric display.

Features and Benefits

Transmit Interrupt (Decode Only) - Enables a user to prioritize critical communication when and where it’s needed.

Compatible with Radio Management Suite - Program your radios quickly and efficiently, with the Radio Management tool. Radios can be programmed in batches to a standardized template, giving error-free results and optimized performance.

IP54 Rated - Dustproof and splashproof, so you can work with confidence in challenging environments.

PERFORMANCE CHARACTERISTIC

Frequency range
VHF 136-174 MHz
UHF 403-470 MHz
Power levels
1-25W, 25-45W (VHF);
1-25W, 25-40W (UHF)
Frequency band
VHF, UHF

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan