Panduit NetKey Copper Patch Cord Cat. 6 UTP NKU6PC3MBU Blue 3m 1pc

#Nomor SKU S024104258
Wishlist
Rp90.900
Persediaan

Spesifikasi Produk

Model Number NKU6PC3MBU
Unit 1pc
Overall Length (m) 3
Performance Level Category 6
Conductor Type Stranded
Cable Construction U/UTP
Patch Cord Type Unshielded
Plug Housing Material Polycarbonate
Jacket Material Polyvinyl Chloride
Conductor Gauge (AWG) 24
Operating Temperature (°C) -10 to 60
Maximum Storage Temperature (°C) 70
Color Blue
Nominal Cable Outside Diameter (mm) 5.8
Connector 1 Type Modular Plug
Connector 2 Type Modular Type
Berat (Kg) 0.1
Tanggal Produk Terdaftar 13 December 2020
Terakhir Diperbaharui 08 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Netkey® Copper Patch Cord is a Category 6 patch cord with UTP cable. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The product part number is 3 meters and available in blue.
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan