SARTORIUS BL/MB Grid.Filter,CN 1130550ACN 1pc

#Nomor SKU S024032667
Wishlist
Rp11.999.900
Persediaan

Spesifikasi Produk

Model Number 1130550ACN
Unit 1pc
Application Microbial Enumeration
Market Environmental/Water Testing; Food & Beverage
Filter Diameter (mm) 50
Hydrophobic Edge None
High Flow No
Membrane Material Cellulose Nitrate (CN; Cellulose Mixed Ester)
Pore Size (µm) 0.65
Wettability Hydrophilic
Packing Size 100
Package Type Individually Packed
Packaging Sterile, individually packed
Primary Product Type Membrane Filters
Type Membrane filter
Membrane Color | Grid Color white (w/o grid)
Delivery Condition Sterile
Berat (Kg) 4.5
Tanggal Produk Terdaftar 13 December 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single packed or dispenser-ready sterile membranes can be used for colony counting, particle testing, microscopy and sterility testing. The membrane filters are made of cellulose nitrate (cellulose mixed ester), cellulose acetate or regenerated cellulose. Choose between gridded or non-gridded single packed sterile membranes, either with or without hydrophobic edge.
Feature
Cellulose nitrate, type 113, 0.65µm, white,50 mm, 100 membranes per box Sterile, gridded membrane filters are widely used for routine microbiological quality control due to the benefits they offer. Whether single-packed or dispenser-ready, the membrane filters are ready-to-use and each filter is individually packed, offering highest security whilst saving preparatory time. Each individual envelope is marked with the filter identification and lot number. The membrane filters are available in different pore sizes and three different material types. Cellulose nitrate filters (mixed cellulose ester) contain a mixture of cellulose nitrate and cellulose acetate, a material which assures effective retention combined with high flow rates and optimal colony growth. Cellulose acetate combines high flow rates and thermal stability with very low adsorption characteristics. The various filter colors allow the best possible contrast to the colonies for easy and reliable quantification and identification. Outstanding recovery rates for microorganisms 0.45 µm filters acc. to ISO 7704 High flow membranes available Three different colors Various pore sizes Certified quality Gamma irradiated at 25 kGray The membrane filters are in accordance with the following norms: ISO 7704, ISO 7899-2, ISO 8199, ISO 9308-1 and EN 12780.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait