Autonics Analog Timers ATM Series (Pengatur Waktu Otomatis) ATM4-530M 1pc

#Nomor SKU S023686571
Wishlist
Rp219.900
Persediaan

Spesifikasi Produk

Model Number ATM4-530M
Unit 1pc
Operation Method Time setting
Output Operation Power On Delay
Time Operation Power On Start
Terminal 14-pin plug
Power Supply (V) AC 220~
Setting Range (minute) 3 to 30
Control Output SPDT (1c): 4
Ambient Temperature (°C) -10 to 50, storage: -25 to 65
Ambient Humidity (% RH) 35 to 85
Berat (Kg) 0.1
Tanggal Produk Terdaftar 13 December 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The ATM series miniature analog timers feature compact, space-saving design (W 21.5 x H 28 mm) with a simple 14-pin plug-in socket. The ATM series is available in 11 different time ranges (0.1 sec to 3 hr) and various power supply options. The timers feature 4PDT contacts, quick reset time of 100 ms, and repeat accuracy of ±0.5% for highly accurate timing control.
Warning
Refer to time specifications for control time setting range by model.
The weight includes packaging. The weight in parenthesis is for unit only.
The temperature or humidity mentioned in Environment indicates a non freezing or condensation environment.
Sold separately: My socketImage on this page only as Representative Image, Please check the specifications of each size and color for details

Ketentuan dan Kondisi Barang

e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan