Autonics Pressure Sensors PSS Series PSS-C01V-R1/8 1pc

#Nomor SKU S023646902
Wishlist
Rp849.900
Persediaan

Spesifikasi Produk

Model Number PSS-C01V-R1/8
Unit 1pc
Applicable Fluid (Pneumatic type) Air, Non-corrosive gas
Pressure Port R1/8
Connection Type Cable type (cable type cable: 3m)
Pressure Type Compound Pressure
Rated Pressure Range (kPa) -101.3 to 100.0
Option Output Voltage(1-5VDC ) output
Power Supply (V) DC 12-24 ±10%(ripple P-P: max. 10%)
Current Consumption (mA) Max. 15
Protection Structure IP40
Material Front, Rear case: Polycarbonate, Pressure port: Nickel Plated Brass
Ambient Temperature (°C) 0 to 50, storage: -10 to 60
Ambient Humidity (% RH) 35 to 85, storage: 35 to 85
Sold Separately Sensor connector wire mount plug(CNE-P04-YG)
Berat (Kg) 0.1
Tanggal Produk Terdaftar 13 December 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The PSS series analog pressure sensors feature rectangular design with compact sizes (W 11.8 mm x H 29.3 mm x L 24.8 mm, including pressure port). The pressure sensors are available in analog voltage and analog current models and can be connected directly to HMIs, PCs, and PLCs from various brands. With a wide rated pressure range, the PSS series sensors can be applied in various pressure related applications.
Warning
For more information about sensor connector wire mount plug, refer to '(G) Connector/Socket'.
The weight includes packaging. The weight in parenthesis is for unit only.
The temperature or humidity mentioned in Environment indicates a non freezing or condensation.
F.S: Rated pressure.Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ketentuan dan Kondisi Barang

e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait