Autonics Panel Mount Temperature Controllers KPN Series KPN5513-230 1pc

#Nomor SKU S023636231
Wishlist
Rp3.499.900
Persediaan

Spesifikasi Produk

Model Number KPN5513-230
Unit 1pc
Power Supply (V-Hz) AC 100-240, 50/60
Input Type RTD (ohm) JPt100, DPt100, DPt50, Cu100, Cu50, Nikel120 (6 types)
Input Type TC K, J, E, T, L, N, U, R, S, B, C, G, PLII (13 types)
Input Type Analog Voltage: 0-100mV, 0-5 V, 1-5 V, 0-10 V (4 types), Current: 0-20mA, 4-20mA (2 types)
Control Method ON/OFF control, P, PI, PD, PID control
Sampling Cycle (ms) 50
Protection Structure IP65 (front panel)
Size (mm) DIN W96xH96
The Number of Control Ouptut 2 output type (Heating&Cooling type)
Control Output OUT1: Selectable Current output, SSR drive output OUT2: Relay output
Option Communication Output RS485
Option Input/Output Transmission output+Remote SV
Ambient Temperature (°C) -10 to 50, storage: -20 to 60
Ambient Humidity (% RH) 35 to 85, storage: 35 to 85
Berat (Kg) 0.3
Tanggal Produk Terdaftar 13 December 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The KPN series high performance digital process controllers offer high-speed sampling speed of 50 ms and high display accuracy of ±0.3%. The large, high luminance LED dual display provides clear PV and SV readings with bar graph display of control output value (MV). The series also feature high performance control with independent heating/cooling control and automatic/manual control functions.
Warning
The 1 output type is heating or cooling output type and the 2 output type is heating & cooling output type.
The 1 output type is able to use only one output among relay output, current output, SSR drive output.
OUT1 of the 2 output type is fixed as heating output and OUT2 of the 2 output type is fixed as cooling output.
If you select the SSR drive output or current output model, you can select the appropriate control output.
Displayaccuracy:
◎At room temperature (23℃±5℃)
ㆍTC K, J, T, N, E type, below -100℃ / L, U, PLⅡ, RTD Cu50, DPt50: (PV ±0.3% or ±2℃, select the higher one) ±1digit
ㆍTC C, G and R, S type, below 200℃: (PV ±0.3% or ±3℃, select the higher one) ±1digit
ㆍTC B type, below 400℃, there is no accuracy standards.
◎Out of room temperature range
ㆍRTD Cu50, DPt50: (PV 0.5% or ±3℃, select the higher one) ±1digit
ㆍRTD R, S, B, C, G: (PV ±0.5% or ±10℃, select the higher one) ±1digit
ㆍOther sensors: below -100℃, within ±5℃
The weight includes packaging. The weight in parenthesis is for unit only.
Environment resistance is rated at no freezing or condensation.Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan