Makita Cordless Impact Driver Brushless TD111DWAE 1unit

#Nomor SKU S023327856
Wishlist
Rp4.499.900
Persediaan

Spesifikasi Produk

Model Number TD111DWAE
Unit 1unit
Capacity Machine Screw (mm) M4 - M8 (5/32" - 5/16")
Capacity Standard Bolt (mm) M5 - M14 (3/16" - 9/16")
Capacity High Strength Bolt (mm) M5 - M12 (3/16" - 1/2")
Capacity Coarse thread (in length) 22 - 90(7/8" - 3-1/2")
Hex Shank (mm) 6.35(1/4")
No Load Speed (rpm) 0 - 3,000 / 0 - 1,300
Impacts Per Minute (IPM) Hard / Soft 0 - 3,900 / 0 - 1,600
Sound Pressure Level (dBA) 94
Sound Level (dBA) 105
Dimensions (L x W x H) (mm) 135x66x210(5-5/16"x2-5/8"x8-1/4")
Net Weight (kg) 0.97 - 1.1(2.1 - 2.5 lbs.)
Set Contents Unit, phillips bit, belt clip, battery, charger
Maximum Torque (N m) 135 (1,200 in.lbs.)
Berat (Kg) 3.9
Tanggal Produk Terdaftar 13 December 2020
Terakhir Diperbaharui 27 July 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
12V max CXT BL Brushless Cordless A-Mode (Assist Mode) 135 N·m (1,200 in.lbs.) Impact Driver
Fitur
Vibration Level Impact tightening of fasteners of the maximum capacity of the tool (m/s²) : 12.5
Feature
· Ultra compact and slim design at only 135 mm (5-5/16") long
· Ultra lightweight for reduced operator fatigue
· Power-increased motor delivers 135 N·m (1,200 in.lbs.) of Max Torque in an ultra
compact size
· 3-Mode operation: A-mode / Hard mode / Soft mode for multiple applications
· A-Mode feature helps eliminate "screw cam-out" and "cross threading" by
driving at low speed until tightening begins

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan