HILTI Firestop Mortar CP 636 1pc

#Nomor SKU S023017535
Wishlist
Rp2.199.900
Persediaan

Spesifikasi Produk

Model Number CP 636
Unit 1pc
Color Grey
Cured Density Range (kg/m³) 700-900
Base Material Concrete, Masonry
Maximum Compressive Strength after 28 days (N/mm²) 2.9
Transport and Storage Temperature Range (°C) 5 to 30
Application Temperature Range (°C) 30 to 5
Product Class Ultimate
Berat (Kg) 20.1
Tanggal Produk Terdaftar 17 November 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Applications
- Permanent firestopping of cables, cable trays, and non-combustible pipes in medium to large wall and floor openings
- Single, multiple and mixed penetrations
- Medium to large multiple penetrations in concrete and masonry in combination with other products

Package content
- Standard / single package
Feature
- Easier to install-consistency can be varied for application with a trowel or commercially available pumps
- Excellent thermal insulating properties
- Minimal shrinkage during curing and no spalling in event of fire

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan