Eibenstock Hand Mixer EHR 20/2.6 Set 1pc

Rp14.999.900
Persediaan

Spesifikasi Produk

Model Number EHR 20/2.6 Set
Unit 1pc
Order Number 077E2000
Input Power (W) 1300
Rated Voltage (V) 230
Rated Speed (rpm) 0-250/0-450
No Load Speed (rpm) 400/730
Max. Basket Diameter (mm) 140
Spindle Connection M 14 female
Supplied in a box incl. stirring rod MG 140
Berat (Kg) 5.1
Tanggal Produk Terdaftar 17 November 2020
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Use:
- Mixing of building materials with middle and high viscosity, e.g. filler and leveling compounds, tile cement, ready-mixed mortar and plaster, screed
- Drywall construction, tiler, plaster, civil engineering, landscaping
Feature
- Electronic switch - stepless speed regulation for less splashing
- 2-speed gearbox - the right speed for every application
- M 14 female direct stirrer connection - effective power transmission, high concentricity
- Cap with labyrinth-guide - protection against dust, dirt,stones, splash water
- Damping and protection elements

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan