FAG Deep Groove Ball Bearing 2Z Series (Laher) 6204-C-2Z 1pc

#Nomor SKU S022506504
Wishlist
Rating:
100% of 100
(1)
Rp34.900
Persediaan

Spesifikasi Produk

Model Number 6204-C-2Z
Unit 1pc
da min (mm) 25.6
f0 13.1
m (kg) 0.1
nG (1/minute) 20600
Reference Speed 18100
ra max (mm) 1
r min (mm) 1
C0r (N) 6600
Cr (N) 13900
Cur (N) 455
D2 (mm) 41.4
Da max (mm) 41.4
Width B (mm) 14
Inner Diameter d (mm) 20
Outer Diameter d (mm) 47
Berat (Kg) 0.1
Tanggal Produk Terdaftar 17 November 2020
Terakhir Diperbaharui 17 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Deep groove ball bearings are available in single row and double row designs.
Single row bearings are particularly suitable where:
- high and very high speeds are required
-the bearing arrangement must be operated with very low friction
- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C)
- high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)
- the bearing position is to be designed particularly economically.

Double row bearings can be considered for bearing arrangements where:
- the load carrying capacity of single row deep groove ball bearings is no longer sufficient
- axial loads in both directions and/or tilting moments must be supported in addition to radial loads
- a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.
Peringatan
Foto produk hanya representasi. Mohon mengacu pada model number, ukuran dan spesifikasi untuk aktual produk.
Warning
Representative product photo. Please refer to model number, size and specification for actual product.
Feature
Modified internal construction (Generation C), main dimensions to DIN 625-1, gap seals on both sides
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk