TOA Paint Cat Tembok Eksterior 4 Seasons 2.5L 7970 Such of Peach 1pc

#Nomor SKU S022400420
Wishlist
Rp339.900
Persediaan

Spesifikasi Produk

Model Number 7970
Unit 1pc
Packaging (L) 2.5
Color Such of Peach
Type Emulsion Paint
Film Appearance Matt
Specific Gravity 1.45 ± 0.2
Solid By Volume (%) 36.5
Solid By Weight (%) 57.5-59.5
Wet Film Thickness (micron) 90-110
Dry Film Thickness (micron) 30-35
Theoretical Coverage (m²/kg) 9-11
Touch Dry Time (minute) 20-30
Recoat Dry Time (hour) 1-2
Tools Roller, Brush, Spray Gun
Diluent Clean Water
Dilution (%) 5-10(Rolling), 10-15(Brush), 15-20(Spray)
Berat (Kg) 2.5
Tanggal Produk Terdaftar 17 November 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
4 SEASONS Emulsion paint for exterior and interior.The high quality 100% acrylic emulsion a combination of rutile titanium pigment and selected fade resistant colours blended with a mildew inhibitor for mildew control. It gives performance of UV protection,low dirt pick up on film ,anti fungus and algae resistance, It contains no added lead and mercury.

It is ideal for application to both exterior and interior concretes,new and old masonry surfaces, plasters,bricks,asbestos shingled and siding.Both exterior and interior,It is highly recommended for long lasting protection of building and housing.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan