Binder Oven Pengeringan dengan RS 422 Interface FDL 115 1unit

#Nomor SKU S022030245
Wishlist
Rp519.999.900
Persediaan

Spesifikasi Produk

Model Number FDL 115
Unit 1unit
Art No. 9010-0292
Option Model Standard
Heating-up Time to 150°C (minute) 20
Recovery Time after 30 seconds door open at 150°C (minute) 12
Temperature Range (°C) 300
Nominal Power Output (kW) 2.9
Phase (Nominal voltage) 1~
Power Frequency (Hz) 50/60
Rated Voltage (V) 230
Housing Dimensions (DxHxW) (mm) 685x805x830
Internal Dimensions (DxHxW) (mm) 435x435x600
Interior Volume (L) 115
Load per Pack (kg) 30
Permitted Load (kg) 60
Wall Clearance (mm) Back 160, Sidewise 100
Berat (Kg) 90.0
Tanggal Produk Terdaftar 17 November 2020
Terakhir Diperbaharui 15 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Benefits:
- Safety concept meets the DIN EN 1539-2010-08 standard
- Short drying time with high temperature accuracy and defined ventilation
- Silicone free and dust-free inner chamber
- Replaceable fresh air cartridges are easy to change and ensure constant fresh air quality

Important characteristics
- Temperature range: room temperature plus 10 °C to 300 °C
- APT.line preheating chamber technology
- Controller with time-segment and real-time programming
- 2 chrome-plated racks
- Fresh-air monitoring with audible and visual alarm and automatic deactivation of heating
- Replaceable filter cartridge, Class M6
- Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm
- Computer interface: RS 422
- Standard door gasket made from solvent-resistant FKM for use at up to 200 °C
- Optional door gasket made from silicone with limited solvent resistance for use at up to 300 °C

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait