Velp Hot Plate Magnetic Stirrer F20500051 AREC.T 230V/50Hz 1unit

#Nomor SKU S022029430
Wishlist
Rp20.999.900
Persediaan

Spesifikasi Produk

Model Number F20500051
Unit 1unit
COD F20500051
Construction Material Technololymer Structure
Dimensions Heating Plate (mm) 180x180
Set Temperature Visualzation Digital display LED
Electronic Speed Regulation (rpm) up to 1500
Stirring Volume H2o (L) Up to 15
Counter Reaction Constant Speed
Stirring System High-power driving magnet type ''PCM'' operated by a mono-phase motor for continuous operation
Electronic Temperature Control (°C) 550
Dimensions (mm) 203x94x344
Power (W) 800
Protection Rating CEI EN 60529 IP 42
Heating Plate Ceramic Material
Berat (Kg) 3.3
Tanggal Produk Terdaftar 17 November 2020
Terakhir Diperbaharui 07 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
AREC.T Digital Hot Plate Stirrer.
Powerful digital, square hot plate stirrer that has a built-in programmable timer up to 999 minutes with automatic switch off.

- Precise and Reliable.
AREC.T is equipped with a powerful motor, able to stir volumes up to 15 liters (H2O) at very high speeds.
Another precious feature of this hot plate stirrer is the SpeedServo counter-reaction, which ensures constant speed even when the viscosity changes.
The extremely bright and easy-to-read digital display constantly shows the temperature set by the operator.
By turning the central knob it is possible to adjust the temperature (up to 550 °C), whilst the right one controls the stirring speed (up to 1500 rpm).
AREC.T offers also the possibility to set the operating time up to a maximum of 999 minutes, by using the knob located on the left of the display. Once the timer reaches the zero, the instrument will automatically shut down, and heating and stirring will be stopped.

- Maximum Protection Against Leakages - IP 42.
The hot plate stirrer AREC.T ensures a premium level of safety and protection for the user.
The elevated control panel is easily accessible, is positioned at a safe distance from sources of heat and is protected against possible damage caused by liquid spills thanks to a dedicated run-off groove.
The pressure die-cast structure is designed so that accidental liquid spills cannot reach the internal parts of the unit.
Once the unit has been switched off or after having set the temperature to zero, a "Hot Plate Warning" will be displayed, for improved safety. As soon as the temperature has cooled down to 50 °C, this warning will be automatically turned off.

- Easy to Use and Resistant.
By using a cloth dampened, all the residues will be easily removed and the top plate will be perfectly clean.
At the same time, ceramic, which is an inert and very hard material, will offer great resistance to almost any type of chemical or mechanical aggression; its surface characteristics remain unaltered over time.
The hot plate stirrer AREC.T is the first to be entirely made with technopolymer, being ideal for resistance to acids, bases and solvents.
The hot plate stirrer AREC.T offers a highly innovative low profile and attractive design for outstanding comfort.
Also, the inclination of the front panel has been carefully studied to facilitate use.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait