Binder Cold/Heat Test Chamber MK 720 (E3.1) 734L 1unit

#Nomor SKU S022028105
Wishlist
Rp1.599.999.900
Persediaan

Spesifikasi Produk

Model Number MK 720 (E3.1)
Unit 1unit
Art No. 9020-0377
Option Model Standard
Maximum Heat Compensation (W) '3500 at 25°C
Temperature Range (°C) -40 to 180
Nominal Power Output (kW) 8.7
Phase (Nominal voltage) 3~
Power Frequency (Hz) 50
Rated Voltage (V) 400
Housing Dimensions (DxHxW) (mm) 1140x2005x1580
Internal Dimensions (DxHxW) (mm) 600x1020x1200
Interior Volume (L) 734
Load per Pack (kg) 40
Permitted Load (kg) 160
Wall Clearance (mm) Back 300, Sidewise 200
Viewing Window (HxW) (mm) 300x580
Berat (Kg) 734.0
Tanggal Produk Terdaftar 17 November 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Benefits:
- Homogeneous climate conditions thanks to APT.line technology
- Comprehensive programming and data acquisition
- Large heated viewing window
Important characteristics
- Temperature range: -40 °C to 180 °C
- APT.line preheating chamber technology
- Programmable condensation protection for test material
- Heated viewing window with LED interior lighting
- BINDER Multi Management Software APT-COM Basic Edition
- Troubleshooting system with visual and audible alarms
- Intuitive touchscreen controller with time-segment and real-time programming
- Internal data logger, measured values can be read out in open format via USB
- Unit self-test for comprehensive status analysis
- Access port with silicone plug, 50 mm, left
- Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm
- 4 castors, two with brakes
- Computer interface: Ethernet
- Adjustable ramp function
- Integrated chart recorder
- Real-time clock
- 1 stainless steel rack
- Inner chamber made of stainless steel
- CFC-free refrigerant R-452A
- Cooling with compressor cooling unit

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan