BLACK+DECKER Cordless Drill Driver Kit Box BDCDD12K-B1 1set
Rp929.900
Persediaan
Spesifikasi Produk
| Model Number | BDCDD12K-B1 |
|---|---|
| Unit | 1set |
| Head Size (mm) | 10 |
| No Load Speed (rpm) | 550 |
| Power Source | Lithium Battery |
| Battery Voltage (V) | 10.8 |
| Berat (Kg) | 1.9 |
| Tanggal Produk Terdaftar | 17 November 2020 |
| Terakhir Diperbaharui | 04 June 2025 |
Informasi Produk
Feature
Cordless drill with lithium battery technology with 10.8V voltage and 10mm drill head size can be applied to wood, metal, plastic, and cooking media. cordless drill equipped with a speed of 550rpm, lightweight and equipped with variable speed. This drill is also equipped with LED lights that can illuminate the work area.Incl. accessories :
2 drill bits
7 screwdriver bits
1 double ended bit
1 magnet bit holder
Ketentuan dan Kondisi Barang
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan