MERCK D-Tube Dialyzer Mega, MWCO 6-8 kDa 71740-4CN 1pc
Rp20.999.900
Persediaan
Spesifikasi Produk
| Model Number | 71740-4CN |
|---|---|
| Unit | 1pc |
| Brand Family | Novagen |
| Quality Level | MQ100 |
| Ship Code | Shipped at Ambient Temperature or with Blue Ice |
| Toxicity | Standard Handling |
| Do not freeze | Ok to freeze |
| Label Types | Warning Product |
| Berat (Kg) | 12.0 |
| Tanggal Produk Terdaftar | 17 November 2020 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Tube Dialyzersini,idi,axi, andega
The Tube Dialyzers be used for dialysis and electroelution of proteins, RNA, DNA, and oligonucleotides fr polyacrylide or agarose gels. The disposable, singluse tubes require no syringes,icrocentrifuge, or laborious steps toanipulate all sple voles. The sple is added and roved using a standard laboratory pipette. Available witholecular weight cutoffs WCO) fr 3.5 to 14 kDa, the Tube Dialyzers voles are designed in four capacities:ini (125l),idi (5800icro; l),axi (50300l ), andega (1l, 1l, and 2l). Thebrane is ultrclean, EDTtreated regenerated cellulose, sulfu and heavyetafree.
The Tube Dialyzersini,idi andaxi Contain 10 Tube Dialyzers and one floating rack that can hold up to four Tube Dialyzers. The Tube Dialyzersega Contain 10 or 50 tubes and one or five floating racks to hold one Tubeega in the exchange buffer.
Tube electroelution Accessory Kit
The Tube electroelution Accessory Kit Provides a support tray for the Tube Dialyzers (cpatible withost cmerciallavailable horizontal electrophoresis units) and optized reagents for protein and nucleic acid precipitation electroelution following. The kit contains an optized buffer Also for the roval of SDS fr the protein extracted sples,aking th cpatible withALS analysis.
The cbination of Tube Dialyzers and Tube electroelution Accessory Kit Provides a unique tool for extraction of any protein, proteiprotein and proteiDNA cplexes fr the nodenaturing and denaturing (SDS) polyacrylide gels with 60% recovery yield in less than 2 hours. The procedure efficiently
recovers proteins and sultaneously roves pholytes fr proteins run on 2D gels. Extracted proteins are cpatible withost downstre applications such asALDS, anal munization for antibody
production, HPLC analysis, peptideapping, and functional assays. In addition, Tube Dialyzers can be used for oligonucleotides, RNA and DNA extraction fr both polyacrylide and agarose gels. efficient
extraction (> 90%) is Achieved for 15 nt oligos and for up to 80 kbp DNA fraents.
The Tube Dialyzers be used for dialysis and electroelution of proteins, RNA, DNA, and oligonucleotides fr polyacrylide or agarose gels. The disposable, singluse tubes require no syringes,icrocentrifuge, or laborious steps toanipulate all sple voles. The sple is added and roved using a standard laboratory pipette. Available witholecular weight cutoffs WCO) fr 3.5 to 14 kDa, the Tube Dialyzers voles are designed in four capacities:ini (125l),idi (5800icro; l),axi (50300l ), andega (1l, 1l, and 2l). Thebrane is ultrclean, EDTtreated regenerated cellulose, sulfu and heavyetafree.
The Tube Dialyzersini,idi andaxi Contain 10 Tube Dialyzers and one floating rack that can hold up to four Tube Dialyzers. The Tube Dialyzersega Contain 10 or 50 tubes and one or five floating racks to hold one Tubeega in the exchange buffer.
Tube electroelution Accessory Kit
The Tube electroelution Accessory Kit Provides a support tray for the Tube Dialyzers (cpatible withost cmerciallavailable horizontal electrophoresis units) and optized reagents for protein and nucleic acid precipitation electroelution following. The kit contains an optized buffer Also for the roval of SDS fr the protein extracted sples,aking th cpatible withALS analysis.
The cbination of Tube Dialyzers and Tube electroelution Accessory Kit Provides a unique tool for extraction of any protein, proteiprotein and proteiDNA cplexes fr the nodenaturing and denaturing (SDS) polyacrylide gels with 60% recovery yield in less than 2 hours. The procedure efficiently
recovers proteins and sultaneously roves pholytes fr proteins run on 2D gels. Extracted proteins are cpatible withost downstre applications such asALDS, anal munization for antibody
production, HPLC analysis, peptideapping, and functional assays. In addition, Tube Dialyzers can be used for oligonucleotides, RNA and DNA extraction fr both polyacrylide and agarose gels. efficient
extraction (> 90%) is Achieved for 15 nt oligos and for up to 80 kbp DNA fraents.
Feature
Easy-to-handle dialyzers for buffer exchange and removal of urea, detergentsIdeal for electroelution of proteins, protein-DNA complexes, oligonucleotides, DNA, and RNA from polyacrylamide and agarose gels
One-step procedure that does not require any special equipment or syringes
Sample volume recovery> 97%
Proteases, RNAse, DNAse, and PCR product free
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan