Q8 Oils Formula Truck 8900 FE 5W-30 5L 1pc
Rp2.099.900
Persediaan
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Size (L) | 5 |
| Density (g/mL) | '861 at 15°C |
| Viscosity Grade | SAE 5W-30 |
| Kinematic Viscosity (mm²/s) | 74.3 (40°C), 12.3 (100°C) |
| Viscosity Index | 164 |
| Total Base Number (mg KOH/g) | 10.1 |
| Pour Point (°C) | -45 |
| Flash Point (°C) | PM 221 |
| Sulfated Ash (%) | Mass 1.0 |
| Borderline Pumping Temperature (°C) | -39 |
| Berat (Kg) | 15.0 |
| Tanggal Produk Terdaftar | 25 October 2020 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Q8 Formula Truck 8900 FE 10W-30.
Synthetic UHPD engine oil ACEA E7/E6/E9.
The Q8 Formula Truck 8900 FE 10W-30 is a superior ultra high performance low SAPS heavy-duty engine oil. This product offers exceptional protection against engine wear, specifically against cam wear, and provides fuel economy improvements up to 1% or more. It meets ACEA E6 specification along with specifications of various leading European OEM’s such as Mercedes-Benz, MAN, Scania and Volvo.
Applications.
Q8 Formula Truck 8900 FE 10W-30 is developed for heavy-duty vehicles requiring the ACEA E6 / E7 / E9 and API CK-4 specifications. It can be used in most Euro IV, Euro V and Euro VI diesel engines equipped with after treatment systems and operating on low sulphur diesel fuel. It exceeds the requirements of more than 90% of the heavy-duty fleet such as IVECO, Scania, MAN, Mercedes-Benz, Cummins, Volvo, MTU or Caterpillar. Q8 Formula Truck 8900 FE 10W-30 may be used where Volvo VDS-5 is prescribed though change interval must be adjusted accordingly and no VDS-5 fuel economy benefits are available. Please note Q8 Formula Truck 8900 FE 10W-30 is not VDS-5 approved.
Synthetic UHPD engine oil ACEA E7/E6/E9.
The Q8 Formula Truck 8900 FE 10W-30 is a superior ultra high performance low SAPS heavy-duty engine oil. This product offers exceptional protection against engine wear, specifically against cam wear, and provides fuel economy improvements up to 1% or more. It meets ACEA E6 specification along with specifications of various leading European OEM’s such as Mercedes-Benz, MAN, Scania and Volvo.
Applications.
Q8 Formula Truck 8900 FE 10W-30 is developed for heavy-duty vehicles requiring the ACEA E6 / E7 / E9 and API CK-4 specifications. It can be used in most Euro IV, Euro V and Euro VI diesel engines equipped with after treatment systems and operating on low sulphur diesel fuel. It exceeds the requirements of more than 90% of the heavy-duty fleet such as IVECO, Scania, MAN, Mercedes-Benz, Cummins, Volvo, MTU or Caterpillar. Q8 Formula Truck 8900 FE 10W-30 may be used where Volvo VDS-5 is prescribed though change interval must be adjusted accordingly and no VDS-5 fuel economy benefits are available. Please note Q8 Formula Truck 8900 FE 10W-30 is not VDS-5 approved.
Feature
Benefits : - Superior protection against engine wear.
- Fuel economy improvement up to 1%.
- Superior catalytic after treatment system (SCR) protection.
- Exceptional engine protection after cold start.
- Best-in-class engine cleanliness.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan