Q8 Oils Formula Truck 8900 FE

Kondisi Barang:
Bersertifikat SNI
Sebelum PPN:
Rp2.399.900 - Rp109.999.900
Spesifikasi
Viscosity GradeSAE 5W-30
Kinematic Viscosity (mm²/s)74.3 (40°C), 12.3 (100°C)
Viscosity Index164
Total Base Number (mg KOH/g)10.1
Borderline Pumping Temperature (°C)-39
Density (g/mL)'861 at 15°C
Flash Point (°C)PM 221
Pour Point (°C)-45
Sulfated Ash (%)Mass 1.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Q8 Formula Truck 8900 FE 10W-30.
Synthetic UHPD engine oil ACEA E7/E6/E9.

The Q8 Formula Truck 8900 FE 10W-30 is a superior ultra high performance low SAPS heavy-duty engine oil. This product offers exceptional protection against engine wear, specifically against cam wear, and provides fuel economy improvements up to 1% or more. It meets ACEA E6 specification along with specifications of various leading European OEM’s such as Mercedes-Benz, MAN, Scania and Volvo.

Applications.
Q8 Formula Truck 8900 FE 10W-30 is developed for heavy-duty vehicles requiring the ACEA E6 / E7 / E9 and API CK-4 specifications. It can be used in most Euro IV, Euro V and Euro VI diesel engines equipped with after treatment systems and operating on low sulphur diesel fuel. It exceeds the requirements of more than 90% of the heavy-duty fleet such as IVECO, Scania, MAN, Mercedes-Benz, Cummins, Volvo, MTU or Caterpillar. Q8 Formula Truck 8900 FE 10W-30 may be used where Volvo VDS-5 is prescribed though change interval must be adjusted accordingly and no VDS-5 fuel economy benefits are available. Please note Q8 Formula Truck 8900 FE 10W-30 is not VDS-5 approved.
Feature
Benefits :
- Superior protection against engine wear.
- Fuel economy improvement up to 1%.
- Superior catalytic after treatment system (SCR) protection.
- Exceptional engine protection after cold start.
- Best-in-class engine cleanliness.

Ulasan Produk

Tidak ada ulasan