Q8 Oils Formula Excel Long Life (Oli Mesin Mobil) 0W-40 1L 1pc
Rp399.900
Persediaan
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Size (L) | 1 |
| Density (g/mL) | '0.847 at 15°C |
| Viscosity Grade | SAE 0W-40 |
| Kinematic Viscosity (mm²/s) | 81.9 (40°C), 14.1 (100°C) |
| Viscosity Index | 176 |
| Viscosity at high temp. & high shear rate (mPas) | >= 3.5 |
| Pour Point (°C) | -39 |
| Flash Point (°C) | PM 221 |
| Berat (Kg) | 15.0 |
| Tanggal Produk Terdaftar | 25 October 2020 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Superior Performance Synthetic Engine Oil.
Application.
- High performance synthetic engine oil for passenger cars and vans with normally aspirated or turbocharged gasoline, LPG or diesel engines and direct injection diesel engines.
- Specially recommended for high performance, multi-valve engines with catalyst.
Specifications :
- ACEA A3/B4.
- API SN/CF.
- OEM Approvals.
- MB Approval 229.5.
Recommendations.
- GM LL-025B.
- VW 502.00/505.00.
- Renault RN 0700, RN 0710.
- Porsche Oil Category A40.
- BMW Longlife-01.
Application.
- High performance synthetic engine oil for passenger cars and vans with normally aspirated or turbocharged gasoline, LPG or diesel engines and direct injection diesel engines.
- Specially recommended for high performance, multi-valve engines with catalyst.
Specifications :
- ACEA A3/B4.
- API SN/CF.
- OEM Approvals.
- MB Approval 229.5.
Recommendations.
- GM LL-025B.
- VW 502.00/505.00.
- Renault RN 0700, RN 0710.
- Porsche Oil Category A40.
- BMW Longlife-01.
Feature
Benefits : - Synthetic year round engine lubricant.
- Contains friction reducing components.
- Excellent engine protection after cold starting.
- Reduces fuel consumption.
- Excellent cold weather starting.
- Offers high oil flm strength and thus limiting engine wear.
- Excellent engine performance at different driving conditions.
- Good protection against rust and corrosion.
- Prevents formation of black sludge.
- Low volatility by use of synthetic base oils provides minimized oil consumption.
- Reduced environmental impact.
- Catalyst friendly lubricant.
Ketentuan dan Kondisi Barang
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Q8%20Oils%20Formula%20Excel%20Long%20Life%20(Oli%20Mesin%20Mobil)%200W-40%201L%201pc/fcS020723552-1.jpg)