Q8 Oils Excel Formula Long Life Car Engine Oil (Oli Mesin)

Kondisi Barang:
Bersertifikat SNI
Sebelum PPN:
Rp389.900 - Rp459.900
Spesifikasi
Size (L)1
Viscosity Index176
Viscosity at high temp. & high shear rate (mPas)>= 3.5
Flash Point (°C)PM 221
Pour Point (°C)-39

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Superior Performance Synthetic Engine Oil.

Application.
- High performance synthetic engine oil for passenger cars and vans with normally aspirated or turbocharged gasoline, LPG or diesel engines and direct injection diesel engines.
- Specially recommended for high performance, multi-valve engines with catalyst.

Specifications :
- ACEA A3/B4.
- API SN/CF.
- OEM Approvals.
- MB Approval 229.5.

Recommendations.
- GM LL-025B.
- VW 502.00/505.00.
- Renault RN 0700, RN 0710.
- Porsche Oil Category A40.
- BMW Longlife-01.
Feature
Benefits :
- Synthetic year round engine lubricant.
- Contains friction reducing components.
- Excellent engine protection after cold starting.
- Reduces fuel consumption.
- Excellent cold weather starting.
- Offers high oil flm strength and thus limiting engine wear.
- Excellent engine performance at different driving conditions.
- Good protection against rust and corrosion.
- Prevents formation of black sludge.
- Low volatility by use of synthetic base oils provides minimized oil consumption.
- Reduced environmental impact.
- Catalyst friendly lubricant.

Ulasan Produk

Tidak ada ulasan