FLUKE Pressure Gauge (Manometer/ Alat Ukur Tekanan) FLK-700G05 30 PSIG 1pc

#Nomor SKU S020705756
Wishlist
Rp41.999.900
Persediaan

Spesifikasi Produk

Model Number FLK-700G05
Unit 1pc
Range (psi) -14 to 30
Range (bar) -0.97 to 2
Resolution (psi) 0.001
Resolution (bar) 0.0001
Accuracy (%) ±0.05 FS (Positive pressure), ±0.1 FS (Vacuum)
Burst Pressure (psi) 120
Burst Pressure (bar) 8
Berat (Kg) 0.5
Tanggal Produk Terdaftar 25 October 2020
Terakhir Diperbaharui 26 May 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Product overview: Fluke 700G Pressure Gauge Calibrator.
Designed for field pressure calibration, the Fluke 700G Series Pressure Gauge Calibrators give you the performance and durability that you have come to expect in Fluke pressure calibration products while being simple and easy-to-use. Whether you’re looking to connect to either a hydraulic or pneumatic test pump this series are designed to be a complete calibration solution with:
- 23 pressure gauges.
- Ranging ±10 inH2O/20 mbar to 10,000 psi/690 bar.
With a standard accuracy of 0.05% of full scale and reference class gauges with accuracies of 0.04% you're sure to find a gauge that's the perfect fit for your application.
Feature
Pressure gauge calibrators designed for fast, accurate test results.
Pressure gauge, traceable calibration certificate and ISO adapter.
Make precise pressure measurements from ±10 inH2O/20 mbar to 10,000 psi/690 bar.
Highly accurate; 0.05% measurement uncertainty for 1 year.
Easily view in most environments with bright backlit display.
Take your gauge anywhere with a rugged protective holster.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan