Merck Millipore Milli-Q IQ 7003 Water Purification System ZIQ7003T0 1pc
Rp479.999.900
Persediaan
Spesifikasi Produk
| Model Number | ZIQ7003T0 |
|---|---|
| Unit | 1pc |
| Daily Product Water Usage (L/Day) | 100 |
| Depth (cm) | 38 (15 in) |
| Distribution Flow Rate (L/minute) | Up to 2 |
| Feed Water Nature | Potable Tap Water |
| Flow Rate | Type II: 3 L/hr Type I: up to 2 L/min |
| Height (cm) | 49.8 (19.6 in) |
| Make-up Flow Rate (L/hour) | 3 |
| Material Size | 1 |
| Operating Weight (kg) | 26 |
| Product Water Dnase (pg/ml) | Ultrapure water: < 5 (with Biopak Polisher) |
| Product Water Instant Delivery Rate (L/minute) | Up to 2 |
| Product Water Microorganisms (CFU/mL) | Ultrapure water: < 0.01 (with Millipak or Biopak point-of-use filters) |
| Product Water Particulates (unit/ml) | < 1 (particulates > 0.22μm-with Millipak filter) |
| Product Water Pyrogens (EU/ml) | Ultrapure water: < 0.001 (with Biopak Polisher) |
| Product Water Rnase (pg/ml) | Ultrapure water: <1 (with Biopak Polisher) |
| Replaces | ZRXQ003WW; ZRXQ003 Country versions |
| Validation Support | Full Support |
| Voltage (V) | 100-230 |
| Water Quality | Type 1Type 2 |
| Width (cm) | 31.5 (12.4 in) |
| Operating Weight (lbs) | 57.3 |
| Berat (Kg) | 191.9 |
| Tanggal Produk Terdaftar | 25 October 2020 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
TheillQ IQ 7003 has been designed in a cpact, ergonic,ercurfree and intelligent way to deliver high quality pure and ultrapure water. The syst features three separate and distinct cponents:illQ production unit offers flexible installation and aore splifiedaintenance. The new POD, PoinoDelivery, unit provides pure (Type II) water through its large, intuitive touch screen while the POD QualitPoinoDelivery, unit provides high quality ultrapure (Type I) water. Up to four PODs can be with each production unit at different locations within the se laboratory.
Feature
Application : The most integrated pure and ultrapure water system that is intelligent, intuitive and green.Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan