Merck Millipore Milli-Q HX 7150 Water Purification System ZLXL62150 120V 60 Hz 1pc
Rp1.299.999.900
Persediaan
Spesifikasi Produk
| Model Number | ZLXL62150 |
|---|---|
| Unit | 1pc |
| Daily Product Water Usage (L/Day) | 3000 |
| Depth (cm) | 54.2 (21.3 in) |
| Feed Water Nature | Potable Tap Water |
| Flow Rate (L/hour) | 150 |
| Height (cm) | 124 (48.8 in) |
| Make-up Flow Rate (L/hour) | 150 |
| Material Size | 1 |
| Operating Weight (kg) | 105 |
| Water Conductivity (μS/cm) | '< 0.2 at 25°C |
| Product Water Microorganisms (CFU/mL) | < 10 |
| Silica Removal (ppb(%)) | < 3 (rechazo > 99.9) |
| TOC (ppb) | < 30 |
| Validation Support | Full Support |
| Voltage (V) | 120 |
| Water Quality | Type 2 |
| Width (cm) | 54.3 |
| Width (inch) | 21.4 |
| Operating Weight (lbs) | 232 |
| Berat (Kg) | 524.8 |
| Tanggal Produk Terdaftar | 25 October 2020 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
MillQ HX 7000 systs have been designed to deliver the highest pure water quality for your regular laboratory applications and instrent feed.illQ HX 7000 systs offer connected, sustainable central pure water solutions for vole needs up to 9000 L daily,aking th the perfect choice for large laboratories or lab buildings. Elix water quality is ideal for the preparation of reagents and buffers, foricrobiologyedia, hydroponics or histology. It is also the best feed for allillQ and higthroughput SupeQ ultrapure water systs, as well as equient such as glassware washers, clinical analyzers, stability chbers, hidifiers, weathering test equient, autoclaves and hydrogen generators.
Feature
Application : A connected and sustainable central pure water solution, integrating Elix technologyKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan