Merck Millipore Milli-Q HX 7150 Water Purification System

Sebelum PPN:
Rp1.299.999.900
Spesifikasi
Daily Product Water Usage (L/Day)3000
Depth (cm)54.2 (21.3 in)
Feed Water NaturePotable Tap Water
Height (cm)124 (48.8 in)
Make-up Flow Rate (L/hour)150
Flow Rate (L/hour)150
Material Size1
Operating Weight (kg)105
Operating Weight (lbs)232
Product Water Microorganisms (CFU/mL)< 10
Silica Removal (ppb(%))< 3 (rechazo > 99.9)
TOC (ppb)< 30
Validation SupportFull Support
Water Conductivity (μS/cm)'< 0.2 at 25°C
Water QualityType 2
Width (cm)54.3
Width (inch)21.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Milli-Q HX 7000 systems have been designed to deliver the highest pure water quality for your regular laboratory applications and instrument feed. Milli-Q HX 7000 systems offer connected, sustainable central pure water solutions for volume needs up to 9000 L daily, making them the perfect choice for large laboratories or lab buildings. Elix water quality is ideal for the preparation of reagents and buffers, for microbiology media, hydroponics or histology. It is also the best feed for all Milli-Q and high-throughput Super-Q ultrapure water systems, as well as equipment such as glassware washers, clinical analyzers, stability chambers, humidifiers, weathering test equipment, autoclaves and hydrogen generators.
Feature
Application :
A connected and sustainable central pure water solution, integrating Elix technology

Ulasan Produk

Tidak ada ulasan