Merck Millipore Syringe Filter Unit Millex-LG Hydrophilic PTFE 0.2µm (Penyaring Syringe) SLLGC13NL 100Pk 13mm 1pc

#Nomor SKU S020645427
Wishlist
Rp6.699.900
Persediaan

Spesifikasi Produk

Model Number SLLGC13NL
Unit 1pc
Chemistry Hydrophilic Polytetrafluoroethylene (PTFE)
Color Code Natural inlet/natural outlet
Device Material HDPE
Filter Code LG
Filter Diameter (mm) 13
Filtration Area (cm²) 0.65
Fitting Inlet Female Luer-Lok
Height (mm) 21.1
Hold-up Volume (µL) < 25
Housing Material High-density polyethylene (HDPE)
Key Applications Analytical Sample Prep
Material Size Hydrophilic, PTFE, 13mm, IC-certified, 100
Maximum Inlet Pressure (bar) 7 (100psi)
Maximum Operating Temperature (°C) 45
Pore Size (µm) 0.2
Process Volume (ml) 10
Quality Level MQ400
Sample Type AqueousOrganic
Sterility Non-Sterile
Wettability Hydrophilic
Berat (Kg) 2.3
Tanggal Produk Terdaftar 25 October 2020
Terakhir Diperbaharui 31 July 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Overview of NoSterile ICillex Syringe Filters Ion chratography certifie Hydrophilic PTFEbrane available in0.20icreter and0.45icreter pore sizes and two dieters to suit your application needs Low level of IC extractables, optizing background levels in sensitive IC analyse Cpatible with both aqueous and organic solutions, offering broad chical cpatibility and flexibility in the labSKU and Pack SizesSLLGC13NL:0.2icreter Hydrophilic PTFE, 1m, 100 per packSLLGC25NS:0.2icreter Hydrophilic PTFE, 2m, 50 per packSLLHC13NL:0.45icreter Hydrophilic PTFE, 1m, 100 per packSLLHC25NS:0.45icreter Hydrophilic PTFE, 2m, 50 per packApplications: Ion Chratography
Feature
Application : 0.20?m pore size, 13mm diameter, Millex-LG hydrophilic PTFE membrane, ion chromatography certified

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan