Merck Millipore Membrane Filter 1.2µm Pore Size Wh Pl RAWP04700 100/Pk 47mm 1pc

#Nomor SKU S020643874
Wishlist
Rp3.299.900
Persediaan

Spesifikasi Produk

Model Number RAWP04700
Unit 1pc
Airflow Rate (L/minute x cm²) 20
Bubble Point (bar) '≥0.76, air with water at 23°C
Chemistry Mixed Cellulose Esters (MCE)
Filter Code RAWP
Filter Color White
Filter Diameter (mm) 47
Filter Surface Plain
Material Size Hydrophilic, 1.2µm, 47mm, white, plain, 100
Maximum Operating Temperature (°C) 75
Pore Size (µm) 1.2
Porosity (%) 0.82
Quality Level MQ400
Refractive Index 1.512
Thickness (µm) 150
Water Flow Rate (ml/minute x cm²) 270
Wettability Hydrophilic
Berat (Kg) 1.4
Tanggal Produk Terdaftar 25 October 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Biologically inertixtures of cellulose acetate and cellulose nitrate haveadeMilliporebrane filters one of theost widely usedbranes in analytical and research applications.Millipore filters without Triton surfactant containin ounts of wetting agent and have a lower water extractable content than standardMillipore filters.Features & Benefits: Versatile filter for biological and enviroentalonitoring applications Available in a range of pore sizes, colored black or white, with or without a gridded surface Cpatible with ethylene oxide, gma irradiation, and autoclave sterilizationethods
Feature
Application : 47mm diameter, mixed cellulose esters (MCE) membrane, hydrophilic, white, 100 discs

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait